Add More Items
View All Quick Selects
Below you can add an image for 'junction box' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Type 1 Screw Cover Enclosure, Low Carbon Steel, Gray, Powder Coated, 4 In Overall Width, 12 In Overall Length, 12 In Overall Height, 8 LB
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$41.12
Each
Continuous Hinge With Clamps Junction Box Type 4X, 6X6X4, Brushed, Stainless 304
$508.31
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 4 In Overall Width, 6 In Overall Length, 6 In Overall Height, 3.05 LB
$16.76
Weatherproof Swimming Pool Junction Box 22 Cu. In. Thermoplastic Base, Brass Cover.
$11,168.53
Per 100
Electric Lid, 10 L X 15 W In Dimensions, For Use With Electric and Telephone Box, Made In Usa, 1 CT;100 PK Package Quantity, Includes Polypropylene Ring, 21 LB Weight
$57.27
End Cap, End/Lay-In Wireway, Powder Coated, Steel, 8 In Overall Height, 8 In Overall Width, 2 LB
$9.96
Eaton B-Line Series Type 1 Junction Boxes, 6" Height, 6" Length, 6" Width, Nema 1, Screw Cover, SC NK Enclosure, Surface Mounted, Small Single Door, No Knockout, Thru Holes, Carbon Steel
$20.28
Eaton B-Line Series Type 1 Junction Boxes, 12" Height, 8" Length, 12" Width, Nema 1, Screw Cover, SC NK Enclosure, Surface Mounted, Small Single Door, No Knockout, Thru Holes, Carbon Steel
$62.72
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 4 In Overall Width, 12 In Overall Length, 12 In Overall Height, 8.47 LB
$41.63
Eaton B-Line Series Type 1 Junction Boxes, 16" Height, 6" Length, 12" Width, Nema 1, Screw Cover, SC NK Enclosure, Surface Mounted, Small Single Door, No Knockout, Thru Holes, Carbon Steel
$85.96
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 4 In Overall Width, 8 In Overall Length, 8 In Overall Height, 4.5 LB
$27.04
Panel For Junction Box, Fits 10X8 Box, Anodized, Aluminum
$44.44
Panel For Junction Box, Fits 12X10 Box, Anodized, Aluminum
$71.12
Panel For Junction Box, Fits 14X12 Box, Anodized, Aluminum
$92.54
Panel For Junction Box, Fits 16X10 Box, White, Mild Steel
$31.69
Panel For Junction Box, Fits 6X4 Box, White, Mild Steel
$10.78
Panel For Junction Box, Fits 8X6 Box, Anodized, Aluminum
$39.76
Clamp Cover Junction Box Type 4X, 16X14X6, SS316
$1,780.15
Offered In Dual or Single Gang Format, Hellermanntyton'S Low Voltage Junction Boxes Are Versatile Enough For Any Network Cabling Application. Available In Varying Depths, These Boxes Are All Equipped With Concentric Knockouts On All Four Sides For Every TSR Size Of Raceway to Eliminate Routing and Installation Inconvenience. All Junction Boxes Come With Adhesive Strips On The Back Of The Base and #6 Screws to Secure The Box to The Base.
$10.57
Round Junction Box, 1/2 X 3/4 In Trade Size, Type A Conduit Form, 15.8 Cu.In Capacity, Gray, 4.750 In Length, 1.875 In Height, Surface Mount, 0.28 LB
$1,300.66
20
Popularity
Default